Shop All Bench Vises
Olympia Tools
Olympia Tools 38605 Bench Vise - 5 in.
Mfr # 38605
Zoro # G303737433
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Olympia Tools
- MFR # 38605
- Zoro # G303737433
- UPC # 783652386059
- Country of Origin China
- Category Bench Vises
Description
Bench Vise - 5 in.
Vises have 20,000 PSI casting with black oxide spindles and handles. The heavily reinforced 4 lug base swivels 270 degrees and has a powder coated finish. Throat Depth: 2 5/8"; Pipe Jaw Capacity: 1/2"-1-1/2".
Features- Bench Vise - 5 in.
- Dimension: 0.86 x 0.86 x 0.86 in.
- Cube: 0.64
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP PLIERS COMBO SNAP RING FIX TIP 12 PC (GWR3495)
- XCELITE Screwdriver, Phillips #2 (99822N)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- WESTWARD Long Drive Pin Punch, 5/32 In Tip, 8 In L (2AJE5)
- OLYMPIA TOOLS 5 in. Open End Multi-Purpose Vise (38-644)
- OLYMPIA TOOLS MECHANICS VISE 270DEG 6 in. (38-616)
- RIDGID RIDGID® 16703 Model No. 690 Power Drive Tri-Stand Chain Vise, 1/8" - 2-1/2" (16703)
- IRWIN QUICK-GRIP C-CLAMP 5"" (225105)
- AMERICAN FORGE & FOUNDRY Heavy Duty Heavy Duty Swivel Bench Vise, 6" with Swivel Base (3948)
- WALTER MEIER Walter Meier Wl11104 4 In. General Purpose Bench Vise (WL11104)
- GROZ 10-1/2" Heavy Duty Quick Action Woodworking Vise, 10-1/2" with (39014)
- Olympia Tools Vises & Presses