Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Shower Trim Set W/Handheld in Chrome
Mfr # TD-2392-ADA
Zoro # G509979958
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
Product Information
- Brand Olympia
- MFR # TD-2392-ADA
- Zoro # G509979958
- UPC # 763439870537
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | Chrome |
Description
The i3 series from Olympia pairs striking, square minimalist style with superior quality and performance. Rigorous factory testing ensures increased durability and longevity, creating modern, value-driven faucets that are easy to install and incorporate the latest water-saving technology. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia_x0012_s superior service and delivery unmatched by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 1/2 Wall Thickness (6RX048058)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- ANVIL 2" x 2" x 1" x 1" Cast Iron Reducing Cross Class 125 (0300113206)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- Olympia Bathtub and Shower Faucet Combo