Shop All Kitchen Faucets
Olympia
Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome
Mfr # K-5090
Zoro # G409979904
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color/Finish Chrome
Product Information
- Brand Olympia
- MFR # K-5090
- Zoro # G409979904
- UPC # 763439873750
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Material | Metal |
Color/Finish | Chrome |
Description
The Olympia i2v series is a value-driven product line that integrates modern style in a high-quality build. i2v series faucets are easy to install, incorporate water saving technology, exceed regulatory requirements, and are 100% factory tested, ensuring increased durability and longevity compared to competing products. Each i2v faucet is backed by Olympias superior service and delivery unmatched for products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 30" BLACK NIPPLE (355-312)
- ZURN Pressure Reducing Valve 2-Nr3Xldu (2-NR3XLDU)
- LEGEND VALVE 1/2" T-523 COMP. BOILER DRAIN (107-157)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5070)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT BN (RP 36096BNC)
- DELTA Commercial 2 Hole Kitchen Faucet (441-SS-DST)
- Olympia Kitchen Faucets & Accessories