Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 80W 55K E39 208-480V
Mfr # CL-80W8H-55K-E39
Zoro # G310623705
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-80W8H-55K-E39
- Zoro # G310623705
- UPC # 894133013774
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.5 in. |
Length | 9 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 80 |
Light Technology | LED |
Indoor/Outdoor Usage | indoor/outdoor |
Light Color | white light |
Color Temperature | 5500K |
Standards | UL |
Color Tuning | No |
Item | Light Bulb |
Color | White |
Number of Lights | 1 |
Description
80W LED Bulb with 12,800 lumens, equivalent to 320W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- SYLVANIA Incandescent Lamp, 40 W, G165 Lamp, Medium Lamp Base, 280 Lumens, 2850 K Color Temp (10299)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5792-001D)
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 208-480V (CL-120W11H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 300W 55K E39 120-277V (CL-300W12-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- DORCY Dorcy International 2 Pack AA Krypton Bulbs 41-1662 (41-1662)
- Olympia Lighting, Inc. LED Light Bulbs