Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 40W 55K E39 120-277V
Mfr # CL-40W8-55K-E39
Zoro # G410623704
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-40W8-55K-E39
- Zoro # G410623704
- UPC # 894133012883
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Length | 6.25 in. |
Light Bulb Dia. | 3.5 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 40 |
Light Technology | LED |
Standards | UL |
Light Color | white light |
Item | Light Bulb |
Color Tuning | No |
Color Temperature | 5500K |
Indoor/Outdoor Usage | indoor/outdoor |
Color | White |
Number of Lights | 1 |
Description
40W LED Bulb with 6,400 lumens, equivalent to 175W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS 2W Solar Bollard Fixture (RP-SBL-2W-40K-BK-G1)
- ILC Replacement for Tomar 5001 Strobe (5001 STROBE TOMAR)
- COAST PRODUCTS General Use LED Inspection Flashlight in Box - Black (20571)
- ILC Replacement for Osram Sylvania F13t5/cw/ph/g5 replacement light bulb lamp (F13T5/CW/PH/G5 OSRAM SYLVANIA)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 120-277V (CL-120W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 120-277V (CL-65W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 208-480V (CL-250W12H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 80W 55K E39 208-480V (CL-80W8H-55K-E39)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- Olympia Lighting, Inc. LED Light Bulbs