Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 250W 55K E39 208-480V
Mfr # CL-250W12H-55K-E39
Zoro # G810623724
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-250W12H-55K-E39
- Zoro # G810623724
- UPC # 894133012104
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Length | 12.5 in. |
Light Bulb Dia. | 5.5 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 250 |
Light Technology | LED |
Color Temperature | 5500K |
Indoor/Outdoor Usage | indoor/outdoor |
Light Color | white light |
Standards | UL |
Item | Light Bulb |
Color Tuning | No |
Number of Lights | 1 |
Color | White |
Description
250W LED Bulb with 40,000 lumens, equivalent to 1,000W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Laser Flashlight (XPP-5422GXL)
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- ZORO SELECT Lamp Changer Head (2D006)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 208-480V (CL-120W11H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 120-277V (CL-65W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 120-277V (CL-250W12-55K-E39)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 12-Pack (LR21592-12PK)
- Olympia Lighting, Inc. LED Light Bulbs