Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 100W 55K E39 120-277V
Mfr # CL-100W8-55K-E39
Zoro # G110623707
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-100W8-55K-E39
- Zoro # G110623707
- UPC # 894133011169
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Length | 9.75 in. |
Light Bulb Dia. | 3.5 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 100 |
Light Technology | LED |
Light Color | white light |
Color Temperature | 5500K |
Standards | UL |
Item | Light Bulb |
Color Tuning | No |
Indoor/Outdoor Usage | indoor/outdoor |
Color | White |
Number of Lights | 1 |
Description
100W LED Bulb with 16,000 lumens, equivalent to 400W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- STREAMLIGHT STREAMLIGHT LED 85 Lumens Industrial Black Penlight (71600)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 4000K (LED-7312-40K-G3)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 120-277V (CL-65W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 120-277V (CL-120W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 208-480V (CL-120W11H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 120-277V (CL-250W12-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- Olympia Lighting, Inc. LED Light Bulbs