Shop All Widespread Bathroom Faucets
Olympia Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 6.8
Mfr # L-7372-BN
Zoro # G6508416
product price: $131.00
/ea
Free Shipping & Returns
$131.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 6.8
- Connection Type Compression Hose
- Overall Height 3.31"
Product Information
- Brand Olympia Faucets
- MFR # L-7372-BN
- Zoro # G6508416
- UPC # 763439851789
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Overall Height | 3.31" |
Connection Size | 3/8" |
Overall Width | 20" |
Center-Center Fitting Size | 4 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 6.8 |
Connection Type | Compression Hose |
Spout Reach | 4.56" |
Finish | Brushed Nickel |
Valve Type | Washerless |
Flow Rate (GPM) | 1.2 |
Installation | Deck Mount |
Style | Traditional |
Handle Style | Lever |
Handle Included | Yes |
Mount Type | Widespread |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- JONES STEPHENS 144 Piece Faucet Seat Kit (C07110)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T4BNG05)
- GERBER Urinal, Washout Type, 18-1/2" H, 13-3/8" W (GHE27740)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 5.7 (L-7330-BN)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Flow Rate (GPM): 1.2 (L-7470)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 6.6 (L-7332)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Flow Rate (GPM): 1.2 (L-7472-ORB)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- Olympia Faucets Widespread Bathroom Faucets