Shop All Widespread Bathroom Faucets
Olympia Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7
Mfr # L-7472
Zoro # G6508967
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 5.7
- Connection Type Compression Hose
- Valve Type Ceramic Disc
Product Information
- Brand Olympia Faucets
- MFR # L-7472
- Zoro # G6508967
- UPC # 763439856067
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 5.63" |
Overall Width | 20" |
Center-Center Fitting Size | 4 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 5.7 |
Connection Type | Compression Hose |
Finish | Polished Chrome,Brushed Nickel,Oil Rubbed Bronze |
Valve Type | Ceramic Disc |
Spout Reach | 4.75" |
Flow Rate (GPM) | 1.2 |
Mount Type | Widespread |
Installation | Deck Mount |
Handle Style | Lever |
Style | Traditional |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3/4" QC x 3/4" NPT Female (ZUSA-STF-QC-215)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- DELTA Dorval Handle With Set Screw (RP100950BL)
- RIDGID PEX Crimp Jaw, Compact, 1/2 In Pipe (17008)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Flow Rate (GPM): 1.2 (L-7472-ORB)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Flow Rate (GPM): 1.2 (L-7470)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 5.7 (L-7330-BN)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.6 (L-7332-ORB)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Vibrant Polished Nickel (35908-4N-SN)
- Olympia Faucets Bathroom Sink Faucets & Accessories