Shop All Widespread Bathroom Faucets
Olympia Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.6
Mfr # L-7332-ORB
Zoro # G6507698
product price: $143.30
/ea
Free Shipping & Returns
$143.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 6.6
- Connection Type Compression Hose
- Valve Type Washerless
Product Information
- Brand Olympia Faucets
- MFR # L-7332-ORB
- Zoro # G6507698
- UPC # 763439844330
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Overall Height | 3.31" |
Connection Size | 3/8" |
Overall Width | 20" |
Center-Center Fitting Size | 4 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 6.6 |
Connection Type | Compression Hose |
Valve Type | Washerless |
Flow Rate (GPM) | 1.2 |
Spout Reach | 4.56" |
Finish | Oil Rubbed Bronze |
Mount Type | Widespread |
Style | Traditional |
Installation | Deck Mount |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIFF FILTER DRAIN SOCK4""X100' (04100-10)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT PVC Hub Adapter Increaser, Spigot x Hub, 4 in x 3 in Pipe Size (1WKJ9)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 6.6 (L-7332)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 6.8 (L-7372-BN)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Flow Rate (GPM): 1.2 (L-7470)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 5.7 (L-7330-BN)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- Olympia Faucets Widespread Bathroom Faucets