Shop All Showerheads and Tub Faucets
Olympia Faucets
Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.2
Mfr # P-1212
Zoro # G6509378
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Function 1-3/4" Showerhead, Arm and Flange, 8" Cast Brass Valve
- Features Built-in Transfer Valve, Metal Round Handles
- Flow Rate 1.75 gpm
- ADA Compliant No
- Finish Polished Chrome
Product Information
- Brand Olympia Faucets
- MFR # P-1212
- Zoro # G6509378
- UPC # 763439848932
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 1-3/4" |
Connection Size | 1/2" |
Details
Includes | Single Function 1-3/4" Showerhead, Arm and Flange, 8" Cast Brass Valve |
Item | Two Handle Shower Set |
Features | Built-in Transfer Valve, Metal Round Handles |
Flow Rate | 1.75 gpm |
ADA Compliant | No |
Finish | Polished Chrome |
Shower Head Type | Two Handle |
Connection | 1/2" IPS Female Inlets |
Material | Cast Brass |
Flow Rate (GPM) | 1.75 |
Connection Type | IPS |
Weight | 4.2 |
Handle Style | Round |
Style | Traditional |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- JONES STEPHENS Brass Hose Barb Adapter, 1/2" Pipe Size (G25088)
- AMERICAN FILTER CO AFC AFC-HZH-300-22000S, Compatible to Hoshizaki 4HC-H / 4HC-H and Ice Filters (1PK) (AFC-HZH-300-22000SK-1p-2802)
- KOHLER Disposal Flange (11352-BV)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Polished Chrome, Weight: 0.6 (OP-640029)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Flow Rate (GPM): 1.75 @ 80 PSI (OP-640038)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Polished Chrome, Style: Traditional (T-2352)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.75 (P-3220)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Handle Style: Round (P-1210)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2302-BN)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- Olympia Faucets Showerheads and Tub Faucets