Shop All Showerhead and Tub Accessories
Olympia Faucets
Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5
Mfr # P-1131T-BN
Zoro # G6505275
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 5.5
- Style Traditional
Product Information
- Brand Olympia Faucets
- MFR # P-1131T-BN
- Zoro # G6505275
- UPC # 763439848895
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 5.5 |
Style | Traditional |
Mount Type | Widespread |
Handle Style | Lever |
Spout Reach | 7.5" |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Closed Plastic Manifold (PXPA4PTC)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- SHARKBITE Disconnect Clip, For Tube Size 1/2" (U710)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2384-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2374)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Oil Rubbed Bronze, Weight: 4.8 (P-4430-ORB)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 4.8 (P-4430)
- MOEN 14" Shower Arm (S113BN)
- Olympia Faucets Showerhead and Tub Accessories