Shop All Bathroom Sink Faucets
Olympia Faucets
Two Handle Lavatory Faucet, NPSM, Centerset, Matte Black
Mfr # L-7522-MB
Zoro # G6505704
product price: $119.70
/ea
Free Shipping & Returns
$119.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Matte Black
- Connection Size 1/2"
- Spout Reach 4"
Product Information
- Brand Olympia Faucets
- MFR # L-7522-MB
- Zoro # G6505704
- UPC # 763439865342
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 8" |
Overall Width | 8.75" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Matte Black |
Spout Reach | 4" |
Connection Type | NPSM |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.2 |
Handle Style | Lever |
Style | Transitional |
Handle Included | Yes |
Installation | Deck Mount |
Mount Type | Centerset |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST4BNH01)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094N)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 3 ft Length (9109)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Number of Holes: 3 Hole (L-6160H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Height: 7.44" (L-6164)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze (L-6160-ORB)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-6174)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Center-Center Fitting Size: 4" (L-6172-BN)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- Olympia Faucets Bathroom Sink Faucets