Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9
Mfr # K-5370
Zoro # G6509737
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Valve Type Washerless
- Flow Rate (GPM) 1.5
Product Information
- Brand Olympia Faucets
- MFR # K-5370
- Zoro # G6509737
- UPC # 763439851864
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 12.13" |
Overall Width | 14.25" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Washerless |
Flow Rate (GPM) | 1.5 |
Weight | 3.9 |
Spout Reach | 8.44" |
Style | Traditional |
Connection Type | NPSM |
Installation | Deck Mount |
Mount Type | Standard |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- ACORN CONTROLS Strainer Check Stop Assembly (2570-000-001)
- FLEXMASTER Coupling, Steel, 3"Pipe (NH1600C300B0650)
- KOHLER Handle Service Kit (1224401-CP)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Brnz (K-5030-ORB)
- MOEN Weymouth 2H Pulldown Bridge (S73204BG)
- Olympia Faucets Kitchen Faucets