Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.7
Mfr # K-5340
Zoro # G6503936
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Overall Width 14.25"
- Valve Type Washerless
Product Information
- Brand Olympia Faucets
- MFR # K-5340
- Zoro # G6503936
- UPC # 763439841308
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 14.25" |
Overall Height | 12.13" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Washerless |
Flow Rate (GPM) | 1.5 |
Weight | 3.7 |
Spout Reach | 8.44" |
Installation | Deck Mount |
Connection Type | NPSM |
Handle Style | Lever |
Handle Included | Yes |
Mount Type | Standard |
Style | Traditional |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Chrome (LK321CR)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- JMF FLARE TEE 3/8"" LF (4503140)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- ZURN Z6920-XL-TMV-1 Gooseneck Se (Z6920-XL-TMV-1)
- Olympia Faucets Kitchen Faucets & Accessories