Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 2.9
Mfr # K-5120
Zoro # G6505738
product price: $43.20
/ea
$43.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome
- ADA Compliant No
- Valve Type Washerless
- Flow Rate (GPM) 1.5
Product Information
- Brand Olympia Faucets
- MFR # K-5120
- Zoro # G6505738
- UPC # 763439840967
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 10.25" |
Overall Height | 5.63" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome |
ADA Compliant | No |
Valve Type | Washerless |
Flow Rate (GPM) | 1.5 |
Weight | 2.9 |
Spout Reach | 7.56" |
Style | Traditional |
Mount Type | Standard |
Installation | Deck Mount |
Connection Type | NPSM |
Handle Included | Yes |
Handle Style | Acrylic Round |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Pvc Liner, 40Ml, 6x50 ft., Gray (83446)
- MILWAUKEE TOOL 3/4 in. x 25 ft. Inner Core Drum Cable (48-53-2425)
- SLOAN Flush Valve Diaphragm Assembly, Fits Sloan, For Regal, 1.6 gpf, Rubber (A41A)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ18ABCP)
- Olympia Faucets Kitchen Faucets & Accessories