Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 14.25"
Mfr # K-5171
Zoro # G6505196
product price: $56.40
/ea
$56.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Valve Type Washerless
- Overall Height 5.63"
Product Information
- Brand Olympia Faucets
- MFR # K-5171
- Zoro # G6505196
- UPC # 763439852793
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 5.63" |
Connection Size | 1/2" |
Overall Width | 14.25" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Washerless |
Flow Rate (GPM) | 1.5 |
Weight | 3.9 |
Handle Style | Lever |
Installation | Deck Mount |
Handle Included | Yes |
Spout Reach | 7.56" |
Style | Traditional |
Connection Type | NPSM |
Mount Type | Standard |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper 90 Degree Close Rough Elbow (607.5)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip PVC Cap (PVC 02116 1000)
- CHICAGO FAUCET 7In Double-Jointed Swing Spout Extension (686-124KJKABCP)
- VINTAGE KS3241AX 8-Inch Center Wall Mount Bathroom Faucet (KS3241AX)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- VULCAN HART Draw Off Valve 2" For - Part# Vh836956 (VH836956)
- Olympia Faucets Kitchen Faucets & Accessories