Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Connection Size: 1/2"
Mfr # K-5131
Zoro # G6510017
product price: $50.10
/ea
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Overall Height 5.63"
- Valve Type Washerless
Product Information
- Brand Olympia Faucets
- MFR # K-5131
- Zoro # G6510017
- UPC # 763439841117
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 5.63" |
Connection Size | 1/2" |
Overall Width | 10.25" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Washerless |
Flow Rate (GPM) | 1.5 |
Weight | 3.1 |
Spout Reach | 7.56" |
Mount Type | Standard |
Handle Included | Yes |
Style | Traditional |
Connection Type | NPSM |
Installation | Deck Mount |
Handle Style | Mini Blade |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Matte Black (T17059-BL)
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Weight: 2.9 (K-4160-BN)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- FISHER MFG Drain-Complete Fis (22209)
- Olympia Faucets Kitchen Faucets