Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1
Mfr # L-7251
Zoro # G6509423
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 2.1
- Overall Height 2.94"
- Spout Reach 3.63"
Product Information
- Brand Olympia Faucets
- MFR # L-7251
- Zoro # G6509423
- UPC # 763439843425
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Overall Height | 2.94" |
Connection Size | 1/2" |
Overall Width | 12.06" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 2.1 |
Spout Reach | 3.63" |
Flow Rate (GPM) | 1.2 |
Connection Type | NPSM |
Finish | Polished Chrome |
Valve Type | Washerless |
Handle Included | Yes |
Installation | Deck Mount |
Handle Style | Wrist Blade |
Mount Type | Centerset |
Style | Traditional |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (012443-40NS)
- BANJO Flange, 3", 200 psi, Basic Fitting Elbow (M300SWP90)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 3"" (0362AA)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (L-7241)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Number of Holes: 3 Hole (L-7242-ORB)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-7220)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Moroccan Bronze (L-7242-MZ)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- KINGSTON BRASS Naples, 4" Centerset Bathroom Faucet, Chrome/Polished Brass (KB2624B)
- Olympia Faucets Centerset Bathroom Faucets