Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.7
Mfr # L-7221
Zoro # G6507838
product price: $28.50
/ea
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant No
- Weight 1.7
- Finish Polished Chrome
- Valve Type Washerless
Product Information
- Brand Olympia Faucets
- MFR # L-7221
- Zoro # G6507838
- UPC # 763439842831
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Overall Height | 2.94" |
Connection Size | 1/2" |
Overall Width | 6.06" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | No |
Weight | 1.7 |
Finish | Polished Chrome |
Valve Type | Washerless |
Spout Reach | 3.63" |
Flow Rate (GPM) | 1.2 |
Connection Type | NPSM |
Installation | Deck Mount |
Handle Style | Acrylic Round |
Mount Type | Centerset |
Style | Traditional |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dryden, Double Robe Hook Stainless (75135-SS)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. (572 1 1/4)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (417010BC)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 4", PVC/EPDM, Socket (TBB1040SPEG)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Moroccan Bronze (L-7242-MZ)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (L-7241)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Handle Style: Lever (L-7242-BN)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4.13" (L-7240)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.3 (L-7251G)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608B)
- Olympia Faucets Bathroom Sink Faucets & Accessories