Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Style: Traditional
Mfr # L-7272
Zoro # G6502502
$51.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 3.2
- Flow Rate (GPM) 1.2
- Valve Type Washerless
Product Information
- Brand Olympia Faucets
- MFR # L-7272
- Zoro # G6502502
- UPC # 763439851581
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 3.25" |
Overall Width | 9.38" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 3.2 |
Flow Rate (GPM) | 1.2 |
Valve Type | Washerless |
Finish | Polished Chrome,Brushed Nickel |
Spout Reach | 4.13" |
Connection Type | NPSM |
Handle Style | Lever |
Installation | Deck Mount |
Style | Traditional |
Mount Type | Centerset |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 3/4 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-12)
- DMI DMI 802-1203-0300 DMI Extra-Wide Heavy-Duty Drop-Arm Steel Commode (802-1203-0300)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- KLEIN TOOLS Conduit Reamer (19352)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Connection Size: 1/2" (L-7240-BN)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Moroccan Bronze (L-7242-MZ)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1 (L-7251)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6542LP)
- Olympia Faucets Bathroom Sink Faucets & Accessories