Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Moroccan Bronze
Mfr # L-7242-MZ
Zoro # G6510866
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 3.2
- Valve Type Washerless
- Finish Moroccan Bronze
Product Information
- Brand Olympia Faucets
- MFR # L-7242-MZ
- Zoro # G6510866
- UPC # 763439854803
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 3.25" |
Overall Width | 9.38" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 3.2 |
Valve Type | Washerless |
Finish | Moroccan Bronze |
Spout Reach | 4.13" |
Connection Type | NPSM |
Flow Rate (GPM) | 1.2 |
Handle Style | Lever |
Installation | Deck Mount |
Handle Included | Yes |
Style | Traditional |
Mount Type | Centerset |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-655 PVC BALL CHECK (201-274)
- BRADLEY Angle Volume Control Valve (S02-045)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMJ2)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (SL150-45)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4.13" (L-7240)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.3 (L-7251G)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1 (L-7251)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- KINGSTON BRASS KB100 4" Centerset Bathroom Faucet, Polished Chrome (KB100)
- Olympia Faucets Centerset Bathroom Faucets