Shop All Bar Sink Faucets
Olympia Faucets
Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2
Mfr # B-8180
Zoro # G6511785
$49.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 or 3 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Weight 2.2
- Overall Height 9.88"
Product Information
- Brand Olympia Faucets
- MFR # B-8180
- Zoro # G6511785
- UPC # 763439840172
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Overall Height | 9.88" |
Overall Width | 12.25" |
Connection Size | 1/2" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 2 or 3 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Weight | 2.2 |
Valve Type | Washerless |
Style | Traditional |
Connection Type | NPSM |
Handle Included | Yes |
Handle Style | Wrist Blade |
Spout Reach | 3.56" |
Mount Type | Bar |
Flow Rate (GPM) | 1.5 |
Installation | Deck Mount |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Wet And Dry Vac Cartridge Filter Flange (69908100150)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- BANJO T-Line Stainer, 3/4", FNPT, 50 Mesh, Black (LST075-50)
- NIBCO 3" NOM FTG x C Copper 90 Degree Elbow (6072 3)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- Olympia Faucets Kitchen Faucets & Accessories