Shop All Showerheads and Tub Faucets
Olympia Faucets
Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel
Mfr # P-3230-BN
Zoro # G6506605
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Handle Tub/Shower Set with Washerless Cartridge Operation and Single Function 2-1/4? Standard Showerhead, Arm and Flange, 8" Cast Brass Valve body
- Features Washerless Cartridge Operation
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Shower Head Type Standard
Product Information
- Brand Olympia Faucets
- MFR # P-3230-BN
- Zoro # G6506605
- UPC # 763439850621
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-1/4" |
Connection Size | 1/2" |
Details
Includes | (1) Handle Tub/Shower Set with Washerless Cartridge Operation and Single Function 2-1/4? Standard Showerhead, Arm and Flange, 8" Cast Brass Valve body |
Item | 3 Handle Shower Set |
Features | Washerless Cartridge Operation |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Shower Head Type | Standard |
Connection | 1/2" IPS Female Inlets, 1/2" IPS Tub Spout |
Flow Rate (GPM) | 1.5 |
Material | Cast Brass |
Connection Type | IPS |
Weight | 5.4 |
Style | Traditional |
Mount Type | Wallmount |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55710G2 by Swift Green Filters (SGF-710)
- RIDGID Cordless Press Tool Kit, 14.6" L, 12 V (72553)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- PENTAIR/PENTEK Mounting Bracket Kit (150578-75)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-3230)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Handle Style: Round (P-1210)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-1230)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- Olympia Faucets Showerheads and Tub Faucets