Shop All Faucet Accessories
Olympia Faucets
Stainless Steel Double Cup Basket Strainer, Polished Chrome
Mfr # ACS-300400
Zoro # G4513924
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 1
- Overall Width 4.44"
- ADA Compliant No
- Connection Size 3.5" - 4"
Product Information
- Brand Olympia Faucets
- MFR # ACS-300400
- Zoro # G4513924
- UPC # 763439840004
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Width | 4.44" |
Connection Size | 3.5" - 4" |
Details
Finish | Polished Chrome |
Weight | 1 |
ADA Compliant | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Aquaflush® high efficiency Flushometer (Z6000-WS1-VC-YB-YC)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19CP-20)
- ZEP Liquid, Heat Drain Opener, 64oz, PK6 (ZULHG64)
- APACHE Std Worm Gear Clamp, 2-5/8" to 4-1/2" (48008003)
- OLYMPIA FAUCETS Stainless Steel Spin And Seal Basket Strainer, Polished Chrome (ACS-300500)
- OLYMPIA FAUCETS Stainless Steel Duo Basket Strainer, Polished Chrome (ACS-300100)
- HOMEWERKS Homewerks Worldwide 260232 HP Replacement Faucet Cartridge (260232)
- KOHLER Spray Head Kit (1357004-VS)
- MOEN Mounting Hardware (177566)
- KOHLER Spray Head Assy (1260174-VS)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Stainless (RP60734SS)
- Olympia Faucets Faucet Accessories