Shop All Handles, Levers & Controls
Olympia Faucets
Single Handle Valve Trim Set, Wallmount, Polished Chrome
Mfr # T-2373
Zoro # G4513897
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Handle Style Lever
- Style Modern
- Mount Type Wallmount
Product Information
- Brand Olympia Faucets
- MFR # T-2373
- Zoro # G4513897
- UPC # 763439863331
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Handle Style | Lever |
Style | Modern |
Mount Type | Wallmount |
Handle Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tresham Comfort Height Skirted One (3981-0)
- NIBCO 1-1/4" x 1" NOM C Reducing 90 Degree Close Rough Elbow (607R 11/4x1)
- SLOAN Friction Ring F3 Friction Ring Sj 3/4 (48 Pack) (5306055)
- SPARTAN 24VDC Solenoid Valve, Normally Closed (3923-04-A243)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel (T-2303-BN)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2343-BN)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel (T-2373-BN)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Polished Chrome (T-2303)
- CENTRAL BRASS 3-Point Lever Handle With Screw-Diverter, Polished Chrome (G-521-BWD)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- Olympia Faucets Handles, Levers & Controls