Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-2374
Zoro # G6504794
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Mount Type Wallmount
- Style Modern
- Handle Included Yes
Product Information
- Brand Olympia Faucets
- MFR # T-2374
- Zoro # G6504794
- UPC # 763439863355
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Mount Type | Wallmount |
Style | Modern |
Handle Included | Yes |
Handle Style | Lever |
Description
This OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set is a modern style wallmount faucet with a polished chrome finish. It includes a lever handle. It is also available in a brushed nickel finish.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50TH)
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- ROTHENBERGER Cutter, pipe chain (70285)
- ZURN Plastic Clamp, Single, 3/4 in. Tube Size (QH4)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 4.8 (P-4430-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 4.8 (P-4430)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black (T-2398-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2384-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2370-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional (P-4430-E1.5)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.0 Gpm Showerhead (TS395-4E-BN)
- Olympia Faucets Showerhead and Tub Accessories