Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel
Mfr # T-2384-BN
Zoro # G6505747
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Mount Type Wallmount
- Handle Style Lever
- Handle Included Yes
Product Information
- Brand Olympia Faucets
- MFR # T-2384-BN
- Zoro # G6505747
- UPC # 763439863515
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Mount Type | Wallmount |
Handle Style | Lever |
Handle Included | Yes |
Style | Transitional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 3/8" Male NPT (HBM38-03)
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470410)
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- NORGREN 24V-DC 1/4IN 145PSI NPT PNEUMATIC SOLENOID VALVE (V61R417A-A213JB)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 3.2 (P-4530)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2394-6)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 4.8 (P-4430-BN)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 4.8 (P-4430)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Weight: 5.5 (P-1131T)
- PEERLESS To Trade Tub And Shower Valve Body With Pex Connections (PTR188700-PX)
- Olympia Faucets Showerhead and Tub Accessories