Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel, Style: Modern
Mfr # T-2330-BN
Zoro # G6505266
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Handle Included Yes
- Style Modern
- Handle Style Lever
Product Information
- Brand Olympia Faucets
- MFR # T-2330-BN
- Zoro # G6505266
- UPC # 763439865519
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Handle Included | Yes |
Style | Modern |
Handle Style | Lever |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1/2X3 Ss Repair Clamp (160-603)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- ACORN CONTROLS Tinnerman Nut, 10-32 UNF, Stainless Steel (0316-018-000)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3106 53 04)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Spout Reach: 8" (P-1171T-BN)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2374-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 3.2 (P-4530)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- MOEN Temperature Override Kit (130147ORB)
- Olympia Faucets Showerhead and Tub Accessories