Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Shower Trim Set, Wallmount, Polished Chrome, Style: Traditional
Mfr # T-2352
Zoro # G6511277
product price: $49.98
/ea
$49.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle Shower Trim Set with Four Function 3-3/8? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Features Four Function Showerhead
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Shower Head Type Single Handle
Product Information
- Brand Olympia Faucets
- MFR # T-2352
- Zoro # G6511277
- UPC # 763439863126
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3-3/8" |
Details
Includes | Handle Shower Trim Set with Four Function 3-3/8? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap |
Item | Shower Trim Set |
Features | Four Function Showerhead |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Single Handle |
Standards | Meet EPA Criteria, cUPC, CA |
Handle Style | Lever |
Style | Traditional |
Mount Type | Wallmount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Mounting Block Hardware Ms970 920 (THU395)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- POWERS Lever Handle Repair Kit, Lever (410-448)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T24976-SSLHP)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Polished Chrome, Weight: 0.6 (OP-640029)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.5 (P-1230-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- OLYMPIA FAUCETS Single Handle Shower Set, IPS, Wallmount, Polished Chrome (P-2002)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Moroccan Bronze (T-2342-MZ)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black (T-2372-MB)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-SS)
- Olympia Faucets Showerheads and Tub Faucets