Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Shower Trim Set, Wallmount, Moroccan Bronze
Mfr # T-2342-MZ
Zoro # G6510717
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Handle Shower Trim Set with Three Function 2-1/2? Pulsating Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Features Three Function Showerhead
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Shower Head Type Single-Function
Product Information
- Brand Olympia Faucets
- MFR # T-2342-MZ
- Zoro # G6510717
- UPC # 763439863058
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-1/2" |
Details
Includes | Single Handle Shower Trim Set with Three Function 2-1/2? Pulsating Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap |
Item | Shower Trim Set |
Features | Three Function Showerhead |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Moroccan Bronze |
Shower Head Type | Single-Function |
Standards | Meet EPA Criteria, cUPC, CA |
Style | Traditional |
Handle Included | Yes |
Handle Style | Lever |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- ROHL Universal Fit Porcelain Toilet Tank Flush Handle In Polished Chrome (C7950LPAPC)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Elbow (U7073 1/2)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2342-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.5 (P-1230-BN)
- OLYMPIA FAUCETS Single Handle Shower Set, IPS, Wallmount, Polished Chrome (P-2002)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Style: Traditional (T-2302-ORB)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless (T17430-SS)
- Olympia Faucets Showerheads and Tub Faucets