Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Shower Trim Set, Wallmount, Brushed Nickel
Mfr # T-2375-BN
Zoro # G6506623
product price: $84.66
/ea
Free Shipping & Returns
$84.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Handle Shower Trim Set with Single Function Rain Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Features Single Function Showerhead
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Brushed Nickel
Product Information
- Brand Olympia Faucets
- MFR # T-2375-BN
- Zoro # G6506623
- UPC # 763439863393
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 5-15/16" |
Details
Includes | Single Handle Shower Trim Set with Single Function Rain Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap |
Item | Shower Trim Set |
Features | Single Function Showerhead |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Shower Head Type | Single Handle |
Standards | Meet EPA Criteria, cUPC, CA |
Handle Included | Yes |
Mount Type | Wallmount |
Style | Modern |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR BP420-5, 155386-03 BAG ELEMENT (BP420-5)
- PLUMB PAK S-Trap 1-1/4 Pvc Slip Joint (PP20943)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- ACORN CONTROLS Canopy Handle, Single Temp (2292-003-199)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Style: Traditional (T-2302-ORB)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.75 (P-3220)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Polished Chrome, Style: Traditional (T-2352)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Polished Chrome (T-2372)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2342-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd (10590-AK-2BZ)
- Olympia Faucets Showerheads and Tub Faucets