Shop All Kitchen Faucets
Olympia Faucets
Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm
Mfr # K-5030
Zoro # G6855537
product price: $100.73
/ea
Free Shipping & Returns
$100.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Valve Type Ceramic Disc
- Overall Height 8"
Product Information
- Brand Olympia Faucets
- MFR # K-5030
- Zoro # G6855537
- UPC # 763439840844
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 8" |
Overall Width | 10.06" |
Connection Size | 3/8" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 1 or 3 |
Finish | Polished Chrome,Brushed Nickel,Oil Rubbed Bronze |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 6 |
Handle Included | Yes |
Handle Style | Lever |
Mount Type | Standard |
Spout Reach | 8.75" |
Style | Transitional |
Connection Type | Compression Hose |
Installation | Deck Mount |
Description
The OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet is a deck-mounted, transitional style faucet with a lever handle. It is available in three finishes: polished chrome, brushed nickel, and oil rubbed bronze. It has a ceramic disc valve, a compression hose connection, and a center-center fitting size of 8". The overall height is 8", the overall width is 10.06", the spout reach is 8.75", and the weight is 6. It has a flow rate of 1.5 GPM and is available with either 1 or 3 holes. The handle is included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, Fluidfit, Check Valve Union, 3/8" (HCVU3/8-3/8)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 4-3 CLASSIC)
- DELTA Stryke 17 Series Shower Only (T17276-RB)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- DELTA Cassidy Single Handle Pulldown Kitchen With Touch2O Technology (9197T-PR-DST)
- Olympia Faucets Kitchen Faucets