Shop All Kitchen Faucets
Olympia Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Bronze, Weight: 8
Mfr # K-5040-ORB
Zoro # G6502974
product price: $179.40
/ea
Free Shipping & Returns
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Connection Size 3/8"
- Valve Type Ceramic Disc
Product Information
- Brand Olympia Faucets
- MFR # K-5040-ORB
- Zoro # G6502974
- UPC # 763439840950
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 14.25" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 8 |
Style | Traditional |
Connection Type | Compression Hose |
Handle Included | Yes |
Installation | Deck Mount |
Handle Style | Lever |
Spout Reach | 8" |
Mount Type | Single Hole |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, SS, Butterfly Valve, 3" (ME9100-002-3)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, 12, Round, 2-sided, Vintage Bronze (SHR-RD1 11P)
- GOURMETGALLEY 37516 1.25 in. PVC Pipe Cutter (GO834612)
- TOTO Bthrm Sink, Dartmouth, Undercounter, Cotton (LT643#01)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- Olympia Faucets Kitchen Faucets & Accessories