Shop All Kitchen Faucets
Olympia Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Black, Number of Holes: 1 or 3
Mfr # K-5025-MB
Zoro # G6505932
product price: $179.40
/ea
Free Shipping & Returns
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Finish Matte Black
- ADA Compliant Yes
- Overall Height 15.38"
- Flow Rate (GPM) 1.5
Product Information
- Brand Olympia Faucets
- MFR # K-5025-MB
- Zoro # G6505932
- UPC # 763439860156
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 15.38" |
Overall Width | 4.06" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Matte Black |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 6.1 |
Handle Included | Yes |
Installation | Deck Mount |
Mount Type | Single Hole |
Style | Modern |
Spout Reach | 7.56" |
Connection Type | Compression Hose |
Handle Style | Lever |
Description
The OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet is a modern style faucet with a matte black finish. It has a ceramic disc valve type and a compression hose connection type. It has an overall height of 15.38" and an overall width of 4.06". It has a flow rate of 1.5 GPM and a spout reach of 7.56". It has a center-center fitting size of single hole and a weight of 6.1. It includes a handle and is designed for deck mount installation. It is available with either 1 or 3 holes.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (HAF-QIN-AFC-RF-S4-3-94029)
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- ZURN 1" SD STOP-CP w/VANDAL RES. COVER (P6000AV-C-SD-CP)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- KINGSTON BRASS KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AL)
- Olympia Faucets Kitchen Faucets