Shop All Bathroom Sink Faucets
Olympia Faucets
Single Handle Lavatory Faucet, Compression Hose, Matte Black, Number of Holes: 1 Hole
Mfr # L-6092-MB
Zoro # G6511846
Free Shipping & Returns
$161.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Finish Matte Black
- Valve Type Ceramic Disc
- Overall Height 5.75"
Product Information
- Brand Olympia Faucets
- MFR # L-6092-MB
- Zoro # G6511846
- UPC # 763439864925
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5.75" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Matte Black |
Valve Type | Ceramic Disc |
Connection Type | Compression Hose |
Spout Reach | 4.38" |
Flow Rate (GPM) | 1.2 |
Handle Style | Lever |
Installation | Deck Mount |
Mount Type | Single Hole |
Handle Included | Yes |
Style | Transitional |
Description
This OLYMPIA FAUCETS Single Handle Lavatory Faucet features a matte black finish, a ceramic disc valve type, an overall height of 5.75", a compression hose connection type, a spout reach of 4.38", a flow rate of 1.2 GPM, a 3/8" connection size, a lever handle style, a deck mount installation, a single hole mount type, a handle included, a single hole center-center fitting size, and a transitional style.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Plastic Hose Shutoff Valve with Thumb Control (37090-P)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- LEGEND VALVE 1/2" BLACK UNION (350-443C)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Height: 7.44" (L-6164)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Flow Rate (GPM): 1.2 (L-6161)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Center-Center Fitting Size: 4" (L-6172-BN)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze (L-6160-ORB)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- Olympia Faucets Bathroom Sink Faucets