Shop All Kitchen Faucets
Olympia Faucets
Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.5
Mfr # K-4162
Zoro # G6502134
$62.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Valve Type Steel Ball
- Flow Rate (GPM) 1.5
Product Information
- Brand Olympia Faucets
- MFR # K-4162
- Zoro # G6502134
- UPC # 763439840677
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 10.06" |
Overall Height | 6.25" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Steel Ball |
Flow Rate (GPM) | 1.5 |
Weight | 3.5 |
Connection Type | NPSM |
Spout Reach | 7.94" |
Handle Style | Lever |
Style | Traditional |
Handle Included | Yes |
Installation | Deck Mount |
Mount Type | Standard |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (509Y 3/4)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- MOEN Hardware Kit (103759)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-CP)
- Olympia Faucets Kitchen Faucets & Accessories