Shop All Kitchen Faucets
Olympia Faucets
Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 4 Hole
Mfr # K-4161-BN
Zoro # G6511076
product price: $72.66
/ea
$72.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- Finish Brushed Nickel
- ADA Compliant Yes
- Connection Size 1/2"
- Flow Rate (GPM) 1.5
Product Information
- Brand Olympia Faucets
- MFR # K-4161-BN
- Zoro # G6511076
- UPC # 763439840615
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Overall Width | 10.06" |
Overall Height | 6.25" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Steel Ball |
Weight | 3.5 |
Installation | Deck Mount |
Handle Included | Yes |
Handle Style | Lever |
Style | Traditional |
Spout Reach | 7.94" |
Mount Type | Standard |
Connection Type | NPSM |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Body 3.5" Buna (17-62-3.5-U)
- K-FLEX USA 7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100078)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (1LMV1)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- Olympia Faucets Kitchen Faucets