Shop All Kitchen Faucets
Olympia Faucets
Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole
Mfr # K-4170-BN
Zoro # G6506176
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Brushed Nickel
- ADA Compliant Yes
- Overall Height 6.25"
- Overall Width 10.06"
Product Information
- Brand Olympia Faucets
- MFR # K-4170-BN
- Zoro # G6506176
- UPC # 763439840790
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 6.25" |
Overall Width | 10.06" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Steel Ball |
Flow Rate (GPM) | 1.5 |
Weight | 2.9 |
Handle Included | Yes |
Handle Style | Loop |
Installation | Deck Mount |
Style | Traditional |
Mount Type | Standard |
Spout Reach | 7.94" |
Connection Type | NPSM |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M22 x 1.5 Tapered Thread w/GPC Coating (906-NI-M22X1.5-GPC)
- DANCO 19/32 in. D Rubber Washer (38803B)
- VALTERRA SHOWER HEAD KIT, 3 FUNCTION HANDHELD, FLOW CTRL, 60IN SS HOSE, CHROME (PF276053)
- CHICAGO FAUCET Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2301-8ABCP)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- Olympia Faucets Kitchen Faucets & Accessories