Shop All Kitchen Faucets
Olympia Faucets
Single Handle Kitchen Faucet, Compression Hose, Standard, Bronze
Mfr # K-4160-ORB
Zoro # G6511907
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Oil Rubbed Bronze
- ADA Compliant Yes
- Overall Height 6.25"
- Valve Type Steel Ball
Product Information
- Brand Olympia Faucets
- MFR # K-4160-ORB
- Zoro # G6511907
- UPC # 763439840554
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 6.25" |
Overall Width | 10.06" |
Connection Size | 3/8" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Valve Type | Steel Ball |
Flow Rate (GPM) | 1.5 |
Weight | 2.9 |
Handle Style | Lever |
Style | Traditional |
Installation | Deck Mount |
Mount Type | Standard |
Handle Included | Yes |
Connection Type | Compression Hose |
Spout Reach | 7.94" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (T15R20A)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV4-ST-SS)
- CONTROLAIR 14In 250Psi 030Psi Npt Pneumatic Regulator (300-BA)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- MOEN COMMERCIAL Manual, 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (8289)
- Olympia Faucets Kitchen Faucets