Shop All Bathroom Sink Faucets
Olympia Faucets
Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5
Mfr # L-6174
Zoro # G6507856
product price: $39.98
/ea
$39.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Weight 2.5
- Connection Size 1/2"
Product Information
- Brand Olympia Faucets
- MFR # L-6174
- Zoro # G6507856
- UPC # 763439842275
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 7.44" |
Overall Width | 6" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Weight | 2.5 |
Spout Reach | 3.88" |
Valve Type | Steel Ball |
Flow Rate (GPM) | 1.2 |
Connection Type | NPSM |
Mount Type | Centerset |
Style | Traditional |
Handle Style | Loop |
Handle Included | Yes |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/4" FNPT x MNPT (ZUSA-PF-4722)
- K-FLEX USA 4-1/2" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100448)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-7520)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-6160)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Flow Rate (GPM): 1.2 (L-6161)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Flow Rate (GPM): 1.2 (L-6161H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- VALTERRA BATHROOM DIVERTER FAUCET, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF222241)
- Olympia Faucets Bathroom Sink Faucets