Shop All Bathroom Sink Faucets
Olympia Faucets
Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Number of Holes: 3 Hole
Mfr # L-6160H
Zoro # G6509746
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel
- Weight 3.2
- Overall Height 7.44"
Product Information
- Brand Olympia Faucets
- MFR # L-6160H
- Zoro # G6509746
- UPC # 763439841636
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 7.44" |
Connection Size | 3/8" |
Overall Width | 6" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Weight | 3.2 |
Connection Type | Compression Hose |
Flow Rate (GPM) | 1.2 |
Valve Type | Steel Ball |
Spout Reach | 3.88" |
Mount Type | Centerset |
Handle Included | Yes |
Handle Style | Lever |
Style | Traditional |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2623001.020)
- PURLOGIX Cold Valve Assembly, For PMV-2000 (SV0071A)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- ZORO SELECT 1-1/4" FNPT 304 SS 45 Degree Elbow (404E111N114)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze (L-6160-ORB)
- OLYMPIA FAUCETS Single Handle Lavatory Faucet, Compression Hose, Matte Black, Number of Holes: 1 Hole (L-6092-MB)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-7520)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-6172)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-6160)
- ROYALE Single Handle Single Hole Mount, 1 Hole LS5410RL Single Handle Monoblock Lavator, Matte Black (LS5410RL)
- Olympia Faucets Bathroom Sink Faucets & Accessories