Shop All Showerhead and Tub Accessories
Olympia Faucets
Handheld Shower Set, Wallmount, Polished Chrome, Weight: 4.8
Mfr # P-4430
Zoro # G6855135
product price: $86.40
/ea
Free Shipping & Returns
$86.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze
- Flow Rate (GPM) 1.75
- ADA Compliant Yes
- Weight 4.8
- Mount Type Wallmount
Product Information
- Brand Olympia Faucets
- MFR # P-4430
- Zoro # G6855135
- UPC # 763439850652
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze |
Flow Rate (GPM) | 1.75 |
ADA Compliant | Yes |
Weight | 4.8 |
Mount Type | Wallmount |
Style | Traditional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART 1-1/4 In. MPT x 1-1/4 In. Insert Polypropylene Hose Adapter (UPPA-12)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional (P-4430-E1.5)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 3.2 (P-4530)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2394-6)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- KOHLER Wall Flange (1213030)
- Olympia Faucets Showerhead and Tub Accessories