Shop All Showerhead and Tub Accessories
Olympia Faucets
Handheld Shower Set, Wallmount, Oil Rubbed Bronze, Weight: 4.8
Mfr # P-4430-ORB
Zoro # G6510516
product price: $163.80
/ea
Free Shipping & Returns
$163.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Flow Rate (GPM) 1.75
- ADA Compliant No
- Weight 4.8
- Style Traditional
Product Information
- Brand Olympia Faucets
- MFR # P-4430-ORB
- Zoro # G6510516
- UPC # 763439850690
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Oil Rubbed Bronze |
Flow Rate (GPM) | 1.75 |
ADA Compliant | No |
Weight | 4.8 |
Style | Traditional |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- DELTA Aerator, Chrome, Delta 500 Series (RP246)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- KOHLER Bidet Seat, Elongated (32330-0)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 4.8 (P-4430-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2374)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Weight: 5.5 (P-1131T)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Spout Reach: 8" (P-1171T-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel, Style: Modern (T-2330-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2370-BN)
- DELTA Monitor(R) 17 Series Tub & Shower Trim (T17451)
- Olympia Faucets Showerhead and Tub Accessories