Shop All Showerheads and Tub Faucets
Olympia Faucets
Four Functions Showerhead, Brushed Nickel
Mfr # OP-640035-BN
Zoro # G6855293
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brass Ball Swivel Joint
- Features Rub-Clean Anti-Scale Spray
- Flow Rate 1.75 gpm
- Shower Head Type Multi Function
- Height 3-1/2"
Product Information
- Brand Olympia Faucets
- MFR # OP-640035-BN
- Zoro # G6855293
- UPC # 763439853158
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-1/2" |
Width | 3-1/2" |
Depth | 4-1/16" |
Face Dia. | 3-3/8" |
Details
Includes | Brass Ball Swivel Joint |
Item | Shower Head |
Features | Rub-Clean Anti-Scale Spray |
Flow Rate | 1.75 gpm |
Finish | Brushed Nickel |
Shower Head Type | Multi Function |
Connection | 1/2"-14 NPSM |
Standards | Meet EPA Criteria, cUPC, CA |
Flow Rate (GPM) | 1.75 @ 80 PSI |
Weight | 0.5 |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" FNPT 316 SS Reducing Coupling (60RC111N020112)
- THERM-O-DISC Electric Water Heater Control, Thermostat, Lower, 120-180 Degrees, Bulk Packed (59T4200)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper Adapter (603 1/2)
- JONES STEPHENS 1-1/2 Closet Spud Gasket (C27302)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel (P-3230-BN)
- OLYMPIA FAUCETS Single Handle Shower Set, IPS, Wallmount, Polished Chrome (P-2002)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Handle Style: Round (P-1210)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2342-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2375-BN)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.75 (P-3220)
- RIOBEL 2-Jet Hand Shower (4365C-WS)
- Olympia Faucets Showerheads and Tub Faucets