Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Oliver By Honeywell
Workboot, Blk, Leather 6", Pullon Sz 11, PR (Discontinued)
Mfr # 34620
Zoro # G3742930
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Size 11
- Material Upper: Leather; Midsole: Shock Absorbing, Low-Density PU; Outsole: Heat Resistant and Slip-Resistant PU
- Gender Men's
- Toe Type Steel
Product Information
- Brand Oliver By Honeywell
- MFR # 34620
- Zoro # G3742930
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Details
Color | Black |
Material | Upper: Leather; Midsole: Shock Absorbing, Low-Density PU; Outsole: Heat Resistant and Slip-Resistant PU |
Gender | Men's |
Toe Type | Steel |
Footwear Style | 6" Work Boot |
Waterproof | Water Resistant |
Closure Type | Elastic Sided |
Item | Workboot,Blk,Leather 6",Pullon Sz 11 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Workboot,Blk,Leather 6 In.,Pullon Sz 11, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.