Oliver By Honeywell

Workboot, Black Leather, Slip On, Sz 9, PR


product price: $109.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Size 9
  • Material Upper: Leather; Midsole: Cushiony PU; Outsole: High Heat Resistant Rubber, Slip-Resistant, Chemical Resistant, Superior Resistance
  • Gender Women's
  • Toe Type Steel
See all product information

Product Information

Dimensions

Size 9

Details

Color Black
Material Upper: Leather; Midsole: Cushiony PU; Outsole: High Heat Resistant Rubber, Slip-Resistant, Chemical Resistant, Superior Resistance
Gender Women's
Toe Type Steel
Closure Type slip on
Item Workboot,Black Leather,Slip On,Sz 9
Satra Slip Test Results- Dairy Tile Wet 0.46

Description

Workboot,Black Leather,Slip On,Sz 9, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.