Shop All Composite Toe Boots and Shoes
Oliver By Honeywell
Size 9 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # 45645Z-BLK
Zoro # G2387769
product price: $180.18
/pr
Free Shipping & Returns
$180.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Boot Material All Leather
- Waterproof No
Product Information
- Brand Oliver By Honeywell
- MFR # 45645Z-BLK
- Zoro # G2387769
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 45645Z-BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 075)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- SAFE HANDLER Disposable Poly Aprons Waterproof, 1.21 Mil Thickness, (50-Pack) (BLSH-HDS-CPE-AP1W-50)
- OLIVER BY HONEYWELL Size 11 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- OLIVER BY HONEYWELL Size 14 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (45637C-BRN)
- ROCKPORT WORKS Athletic Shoe, M, 11, Blue, PR (RK4691)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- TIMBERLAND PRO Size 15 Men's Athletic Shoe Alloy Work Boots, Graphite Nubuck (A1GF6)
- Oliver By Honeywell Foot Protection