Shop All Steel Toe Shoes
Oliver By Honeywell
Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Black
Mfr # 49430-BLK
Zoro # G2387732
original price:
$73.89
13% off
new price: $63.59
/pr
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Width M
- Upper Boot Material All Leather
- Removable Insole No
Product Information
- Brand Oliver By Honeywell
- MFR # 49430-BLK
- Zoro # G2387732
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Overall Height | 5 in |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 5 x 3-1/4 In, Wht, PK25 (102009)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K122-472 LRG REG)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L (9690L)
- OLIVER BY HONEYWELL Size 5 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- OLIVER BY HONEYWELL Size 13 Men's Athletic Shoe Alloy Work Shoe, Black (NXLO212-MED)
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- OLIVER BY HONEYWELL Size 7 Men's Hiker Shoe Steel Work Shoe, Brown (OL11114)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 12, 4E Width (500089BLK120)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 85, 2E Width (582072BLK085)
- REEBOK Athletic High-Top Shoe, W, 15, Gray (RB3404)
- Oliver By Honeywell Foot Protection