Shop All Composite Toe Boots and Shoes
Oliver By Honeywell
Size 10-1/2 Women's Athletic Shoe Composite Work Shoe, Black
Mfr # OL25004W
Zoro # G2388590
product price: $82.29
/pr
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Width W
- Upper Boot Material Man Made
- Non Metallic Upper No
Product Information
- Brand Oliver By Honeywell
- MFR # OL25004W
- Zoro # G2388590
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Footwear Width | W |
Height | 4 1/2 in |
Heel Height | Less Than 1/2 in |
Overall Height | 4 1/2 in |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Silver, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number OL25004W-BLU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Polo, Woodland Digital, L, 35" L (2569)
- MCR SAFETY Leather Gloves, PR (MU3664M)
- HEXARMOR Welding Sleeve, Silver/Brn/Hi-Vi, Uni (1020)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- OLIVER BY HONEYWELL Size 11 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (45637C-BRN)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- OLIVER BY HONEYWELL Size 14 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- OLIVER BY HONEYWELL Size 9 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- TIMBERLAND PRO Athletic Shoe, W, 7, Black, PR (TB0A5NZP001)
- NEW BALANCE Athletic HighTop Shoe, EE, 11 1/2, Black, PR (MIDCLBR-11.5-2E)
- Oliver By Honeywell Foot Protection